- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 800.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Adjustable Lugs |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 800.1 mm |
| Lip Type | Single Lip w/Spring |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 749.3 mm |
| Pressure | 15 psi |
| Weight | 11.732 LB |
| EAN or UPC | 85311142632 |

