- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 808.101 mm Housing Bore Diameter
- 20.65 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 749.3 mm |
| Housing Bore Dia. | 808.101 mm |
| Weight | 4.537 LB |
| EAN or UPC | 85311496506 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 749.3 mm |
| Housing Bore Dia. | 808.101 mm |
| Weight | 4.537 LB |
| EAN or UPC | 85311496506 |