- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 800.88 mm Housing Bore Diameter
- 19.507 mm Width
| Shaft Dia. | 749.3 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 800.88 mm |
| Weight | 3.307 LB |
| EAN or UPC | 85311225434 |
| Shaft Dia. | 749.3 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 800.88 mm |
| Weight | 3.307 LB |
| EAN or UPC | 85311225434 |