- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 792.963 mm Housing Bore Diameter
- 18.644 mm Width
| Housing Bore Dia. | 792.963 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 749.3 mm |
| Weight | 5.356 LB |
| EAN or UPC | 85311191920 |
| Housing Bore Dia. | 792.963 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 749.3 mm |
| Weight | 5.356 LB |
| EAN or UPC | 85311191920 |