- Thrust Bearing Type
- Round Bore Type
- 440 mm Inside Diameter
- 780 mm Outside Diameter
- 206 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Height | 8.11 in, 206 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Enclosure | Unsealed |
| Rolling Element | Spherical - Asymmetrical |
| Ring Modification | None |
| Cage Type | Solid Machined |
| I.D. | 440 mm |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Material | Steel |
| O.D. | 780 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 294 |
| Weight | 982.82 LB |
| EAN or UPC | 7316577650962 |

