- Thrust Bearing Type
- Round Bore Type
- 420 mm Inside Diameter
- 730 mm Outside Diameter
- 185 mm Width
| Inch/Metric | Metric |
| Height | 7.28 in, 185 mm |
| Rolling Element | Spherical - Asymmetrical |
| Bore Type | Round Bore |
| Cage Material | Solid Machined |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Series | 294 |
| O.D. | 730 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Thrust |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Material | Steel |
| Rows of Balls | Single |
| Cage Type | Solid Machined |
| I.D. | 420 mm |
| Weight | 794.545 LB |
| EAN or UPC | 7316570589214 |

