- Thrust Bearing Type
- Round Bore Type
- 360 mm Inside Diameter
- 640 mm Outside Diameter
- 170 mm Width
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Row Type | 1 |
| Rows of Balls | 1 |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| I.D. | 360 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| Height | 6.69 in, 170 mm |
| Element Material | Bearing Steel |
| O.D. | 640 mm |
| Cage Type | Solid Machined |
| Series | 294 |
| Weight | 520.511 LB |
| EAN or UPC | 7316570694482 |

