- Thrust Bearing Type
- Round Bore Type
- 340 mm Inside Diameter
- 620 mm Outside Diameter
- 170 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Bore Type | Cylindrical |
| Height | 6.69 in, 170 mm |
| Enclosure | Unsealed |
| Rolling Element | Spherical - Asymmetrical |
| Material | Bearing Steel |
| Origin | Spherical Thrust |
| Tolerance | Normal (PN) |
| Series | 294 |
| Cage Type | Sheet Metal |
| Bearing Type | Thrust |
| Ring Modification | None |
| Rows of Balls | Single |
| O.D. | 24.41 in, 620 mm |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Row Type | 1 |
| Element Material | Bearing Steel |
| I.D. | 13.39 in, 340 mm |
| Cage Material | Bearing Steel |
| Weight | 482.812 LB |
| EAN or UPC | 7316576615443 |

