- Thrust Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 520 mm Outside Diameter
- 145 mm Width
| Series | 294 |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Height | 5.71 in, 145 mm |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Rows of Balls | Single |
| Material | Steel |
| I.D. | 280 mm |
| O.D. | 520 mm |
| Weight | 306.442 LB |
| EAN or UPC | 7316570016550 |

