- Thrust Bearing Type
- Round Bore Type
- 201.27 mm Inside Diameter
- 400 mm Outside Diameter
- 122 mm Width
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| O.D. | 400 mm |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Rows of Balls | 1 |
| Series | 294 |
| Height | 4.8 in, 122 mm |
| Bearing Type | Thrust |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| Rolling Element | Spherical - Asymmetrical |
| I.D. | 201.27 mm |
| Bore Type | Round Bore |
| Row Type | 1 |
| Weight | 160.0 LB |
| EAN or UPC | 7316577650252 |

