- Thrust Bearing Type
- Round Bore Type
- 160 mm Inside Diameter
- 320 mm Outside Diameter
- 95 mm Width
| I.D. | 160 mm |
| Cage Material | Sheet Metal |
| Series | 294 |
| Inch/Metric | Metric |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| O.D. | 320 mm |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Height | 3.74 in, 95 mm |
| Bearing Type | Thrust |
| Material | Steel |
| Rolling Element | Spherical - Asymmetrical |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Weight | 80.469 LB |
| EAN or UPC | 7316570597226 |

