- Thrust Bearing Type
- Round Bore Type
- 120 mm Inside Diameter
- 250 mm Outside Diameter
- 78 mm Width
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Row Type | 1 |
| O.D. | 250 mm |
| Height | 3.07 in, 78 mm |
| Series | 294 |
| Cage Type | Sheet Metal |
| I.D. | 120 mm |
| Rolling Element | Spherical - Asymmetrical |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Weight | 36.692 LB |
| EAN or UPC | 7316577058379 |

