- Spherical Roller Bearing
- 100 mm ID
- 210 mm OD
- 67 mm Width
- Round Bore
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| O.D. Type | Cylindrical |
| Series | 294 |
| Height | 2.64 in, 67 mm |
| Cage Material | Steel |
| Rows of Balls | 1 |
| O.D. | 210 mm |
| Enclosure | Unsealed |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Sheet Metal |
| I.D. | 100 mm |
| Rolling Element | Spherical - Asymmetrical |
| Tolerance | Normal (PN) |
| Origin | Spherical Thrust |
| Precision Rating | ABEC 3 |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Row Type | 1 |
| Weight | 22.613 LB |
| EAN or UPC | 7316576609077 |

