- Thrust Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 210 mm Outside Diameter
- 67 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Tolerance | Normal (PN) |
| Ring Modification | None |
| Bore Type | Cylindrical |
| Origin | Spherical Thrust |
| Bearing Type | Thrust |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Row Type | 1 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Height | 2.64 in, 67 mm |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| O.D. | 8.27 in, 210 mm |
| Enclosure | Unsealed |
| Rows of Balls | Single |
| Cage Type | Sheet Metal |
| Series | 294 |
| I.D. | 3.94 in, 100 mm |
| Weight | 22.913 LB |
| EAN or UPC | 7316570016574 |

