- Thrust Bearing Type
- Round Bore Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 58 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Separable design
- Self-aligning
compliances
- In accordance with ISO 104-1979
| Bearing Type | Thrust |
| I.D. | 85 mm |
| Series | 294 |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| Ring Modification | None |
| Element Material | Bearing Steel |
| Origin | Spherical Thrust |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 180 mm |
| Rolling Element | Spherical - Asymmetrical |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Height | 2.28 in, 58 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Weight | 14.639 LB |
| EAN or UPC | 7316577002198 |

