- Thrust Bearing Type
- Round Bore Type
- 710 mm Inside Diameter
- 1220 mm Outside Diameter
- 308 mm Width
| Inside Dia. | 710 mm |
| I.D. | 710 mm |
| Bearing Type | Thrust |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| O.D. | 1220 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Material | Steel |
| Outside Dia. | 1220 mm |
| Cage Type | Solid Machined |
| Weight | 3306.93 LB |
| EAN or UPC | 7316570017779 |

