- Thrust Bearing Type
- Round Bore Type
- 630 mm Inside Diameter
- 1090 mm Outside Diameter
- 280 mm Width
| Series | 294 |
| Cage Type | Solid Machined |
| Height | 11.02 in, 280 mm |
| I.D. | 630 mm |
| Cage Material | Solid Machined |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Precision Rating | ABEC 3 |
| Material | Steel |
| Element Material | Bearing Steel |
| O.D. | 1090 mm |
| Bore Type | Round Bore |
| Rolling Element | Spherical - Asymmetrical |
| Weight | 2454.183 LB |
| EAN or UPC | 7316570458992 |

