- Thrust Bearing Type
- Round Bore Type
- 530 mm Inside Diameter
- 920 mm Outside Diameter
- 236 mm Width
| Inside Dia. | 530 mm |
| Height | 9.29 in, 236 mm |
| Series | 294 |
| Tolerance | Normal (PN) |
| Bearing Type | Thrust |
| O.D. | 920 mm |
| Cage Material | Solid Machined |
| Cage Type | Solid Machined |
| Outside Dia. | 920 mm |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Rolling Element | Spherical - Asymmetrical |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 530 mm |
| O.D. Type | Cylindrical |
| Weight | 1593.94 LB |
| EAN or UPC | 7316570368963 |

