- Thrust Bearing Type
- Round Bore Type
- 500 mm Inside Diameter
- 870 mm Outside Diameter
- 224 mm Width
| O.D. Type | Cylindrical |
| Height | 8.82 in, 224 mm |
| Bearing Type | Thrust |
| I.D. | 500 mm |
| Rolling Element | Spherical - Asymmetrical |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 3 |
| Bore Type | Round Bore |
| Series | 294 |
| O.D. | 870 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Weight | 1324.536 LB |
| EAN or UPC | 7316570947724 |

