- Thrust Bearing Type
- Round Bore Type
- 400 mm Inside Diameter
- 620 mm Outside Diameter
- 132 mm Width
| Element Material | Bearing Steel |
| O.D. | 620 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Cage Material | Solid Machined |
| Rows of Balls | Single |
| Cage Type | Solid Machined |
| Material | Steel |
| Height | 5.2 in, 132 mm |
| O.D. Type | Cylindrical |
| Series | 293 |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical - Asymmetrical |
| Bearing Type | Thrust |
| I.D. | 400 mm |
| Weight | 352.739 LB |
| EAN or UPC | 7316570188400 |

