- Thrust Bearing Type
- Round Bore Type
- 360 mm Inside Diameter
- 560 mm Outside Diameter
- 122 mm Width
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Cage Type | Solid Machined |
| Bearing Type | Thrust |
| Cage Material | Solid Machined |
| Precision Rating | ABEC 3 |
| Height | 4.8 in, 122 mm |
| Series | 293 |
| Bore Type | Round Bore |
| O.D. | 560 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical - Asymmetrical |
| Weight | 256.838 LB |
| EAN or UPC | 7316570017991 |

