- Straight Bore
- 190 mm ID x 320 mm OD x 78 mm Wide
- Normal Clearance
- Steel Cage
- Std Tolerance
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| I.D. | 190 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| O.D. | 320 mm |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Rolling Element | Spherical - Asymmetrical |
| Tolerance | Standard |
| Precision Rating | ABEC 3 |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Ring Modification | None |
| Origin | Spherical Thrust |
| Series | 293 |
| Height | 3.07 in, 78 mm |
| Inch/Metric | Metric |
| Row Type | 1 |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 51.077 LB |
| EAN or UPC | 7316576608414 |

