
- Thrust Bearing Type
- Round Bore Type
- 140 mm Inside Diameter
- 240 mm Outside Diameter
- 60 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
Ring Modification | None |
Material | Bearing Steel |
Radial Internal Clearance | Normal |
Precision Rating | ABEC 3 |
O.D. Type | Cylindrical |
Bearing Type | Thrust |
Inch/Metric | Metric |
Height | 2.36 in, 60 mm |
I.D. | 5.51 in, 140 mm |
Rolling Element | Spherical - Asymmetrical |
Row Type | 1 |
Element Material | Bearing Steel |
Cage Material | Bearing Steel |
Series | 293 |
Origin | Spherical Thrust |
Rows of Balls | 1 |
O.D. | 9.45 in, 240 mm |
Bore Type | Cylindrical |
Enclosure | Unsealed |
Cage Type | Sheet Metal |
Radial Internal Clearance Specification | Normal Clearance |
Tolerance | Normal (PN) |
Weight | 23.285 LB |
EAN or UPC | 7316576608957 |
