- Thrust Bearing Type
- Round Bore Type
- 710 mm Inside Diameter
- 1060 mm Outside Diameter
- 212 mm Width
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 1060 mm |
| Cage Material | Solid Machined |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Height | 8.35 in, 212 mm |
| Material | Steel |
| Row Type | 1 |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 3 |
| Series | 293 |
| Bearing Type | Thrust |
| I.D. | 710 mm |
| Rolling Element | Spherical - Asymmetrical |
| Weight | 1489.0 LB |
| EAN or UPC | 7316570101737 |

