- Thrust Bearing Type
- Round Bore Type
- 400 mm Inside Diameter
- 540 mm Outside Diameter
- 85 mm Width
| O.D. Type | Cylindrical |
| Cage Material | Solid Machined |
| Height | 3.35 in, 85 mm |
| Rows of Balls | Single |
| Rolling Element | Spherical - Asymmetrical |
| Precision Rating | ABEC 3 |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| O.D. | 540 mm |
| Inch/Metric | Metric |
| I.D. | 400 mm |
| Row Type | 1 |
| Series | 292 |
| Bearing Type | Thrust |
| Material | Steel |
| Weight | 145.946 LB |
| EAN or UPC | 7316570424652 |

