- Thrust Bearing Type
- Round Bore Type
- 380 mm Inside Diameter
- 520 mm Outside Diameter
- 85 mm Width
| Cage Material | Solid Machined |
| Rows of Balls | 1 |
| Cage Type | Solid Machined |
| Row Type | 1 |
| Bearing Type | Thrust |
| Material | Steel |
| Height | 3.35 in, 85 mm |
| Precision Rating | ABEC 3 |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| I.D. | 380 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical - Asymmetrical |
| O.D. | 520 mm |
| Inch/Metric | Metric |
| Series | 292 |
| Tolerance | Normal (PN) |
| Weight | 132.498 LB |
| EAN or UPC | 7316570017946 |

