- Radial Shaft Seal
- 74.63 mm Shaft Diameter
- 96.11 mm Housing Bore Diameter
- 12.7 mm Width
caution
- Not generally for oil retention
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 96.11 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Style | Internal |
| Pressure [Max] | 3 psi |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 74.63 mm |
| Lip Material | Vamac®, TFE, Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Maximum Dirt Exclusion |
| Lip Type | Single Lip w/o Spring |
| Construction | HM23 |
| Weight | 0.319 LB |
| EAN or UPC | 85311029483 |

