
- Radial Shaft Seal
- 74.63 mm Shaft Diameter
- 85.8 mm Housing Bore Diameter
- 4.57 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Shaft Dia. | 74.63 mm |
Construction | HMS1 |
Housing Bore Dia. | 85.8 mm |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Seal Application | General Purpose |
Case Construction | Rubber Covered Steel Case |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Pressure | 10 psi |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 225 °F |
Lip Style | Internal |
Surface Speed [Nom] | 3,600 ft/min |
Weight | 0.118 LB |
EAN or UPC | 85311029438 |
