- Thrust Bearing Type
- Round Bore Type
- 630 mm Inside Diameter
- 850 mm Outside Diameter
- 132 mm Width
| Cage Type | Solid Machined |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| I.D. | 630 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Bearing Type | Thrust |
| Tolerance | Normal (PN) |
| Outside Dia. | 850 mm |
| Rolling Element | Spherical - Asymmetrical |
| Cage Material | Solid Machined |
| Height | 5.2 in, 132 mm |
| Series | 292 |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | 850 mm |
| Inside Dia. | 630 mm |
| Element Material | Bearing Steel |
| Weight | 487.882 LB |
| EAN or UPC | 7316570397772 |

