- Radial Shaft Seal
- 74 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
| Lip Style | Internal |
| Construction | CRS1 |
| Shaft Dia. | 74 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 90 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Material | Polyacrylate |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Weight | 0.153 LB |
| EAN or UPC | 85311029414 |

