
- Radial Shaft Seal
- 290 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 25 mm Width
Shaft Dia. | 290 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 350 mm |
Weight | 2.978 LB |
EAN or UPC | 85311229050 |

Shaft Dia. | 290 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 350 mm |
Weight | 2.978 LB |
EAN or UPC | 85311229050 |