- Radial Shaft Seal
- 290 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 290 mm |
| Housing Bore Dia. | 350 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.045 LB |
| EAN or UPC | 85311183925 |
| Shaft Dia. | 290 mm |
| Housing Bore Dia. | 350 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.045 LB |
| EAN or UPC | 85311183925 |