- Radial Shaft Seal
- 289.991 mm Shaft Diameter
- 330.327 mm Housing Bore Diameter
- 18.008 mm Width
| Housing Bore Dia. | 330.327 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 289.991 mm |
| Weight | 2.213 LB |
| EAN or UPC | 85311486712 |
| Housing Bore Dia. | 330.327 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 289.991 mm |
| Weight | 2.213 LB |
| EAN or UPC | 85311486712 |