- Radial Shaft Seal
- 290 mm Shaft Diameter
- 330 mm Housing Bore Diameter
- 18 mm Width
| Shaft Dia. | 290 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Housing Bore Dia. | 330 mm |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Weight | 4.626 LB |
| EAN or UPC | 85311183918 |

