
- Radial Shaft Seal
- 289.991 mm Shaft Diameter
- 320.319 mm Housing Bore Diameter
- 18.008 mm Width
Housing Bore Dia. | 320.319 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 289.991 mm |
Weight | 1.729 LB |
EAN or UPC | 85311489706 |

Housing Bore Dia. | 320.319 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 289.991 mm |
Weight | 1.729 LB |
EAN or UPC | 85311489706 |