- Radial Shaft Seal
- 736.6 mm Shaft Diameter
- 787.4 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Style | Internal |
| Housing Bore Dia. | 787.4 mm |
| Case Construction | Metal |
| Construction | HDS7 |
| Shaft Dia. | 736.6 mm |
| Lip Type | Single w/o Spring |
| Lip Material | R = Nitrile |
| Inch/Metric | Metric |
| Weight | 11.582 LB |
| EAN or UPC | 85311398176 |

