- Radial Shaft Seal
- 736.6 mm Shaft Diameter
- 787.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Temp Description | w/4 Lugs |
| Shaft Dia. | 736.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 787.4 mm |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Weight | 11.582 LB |
| EAN or UPC | 85311142434 |

