- Radial Shaft Seal
- 736.6 mm Shaft Diameter
- 787.4 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 787.4 mm |
| Shaft Dia. | 736.6 mm |
| Inch/Metric | Metric |
| Weight | 6.413 LB |
| EAN or UPC | 85311398084 |
| Lip Type | Split |
| Housing Bore Dia. | 787.4 mm |
| Shaft Dia. | 736.6 mm |
| Inch/Metric | Metric |
| Weight | 6.413 LB |
| EAN or UPC | 85311398084 |