- Radial Shaft Seal
- 736.6 mm Shaft Diameter
- 774.7 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 774.7 mm |
| Shaft Dia. | 736.6 mm |
| Weight | 7.497 LB |
| EAN or UPC | 85311380706 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 774.7 mm |
| Shaft Dia. | 736.6 mm |
| Weight | 7.497 LB |
| EAN or UPC | 85311380706 |