- Radial Shaft Seal
- 28 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 52 mm |
| Weight | 0.061 LB |
| EAN or UPC | 7316572544228 |
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 52 mm |
| Weight | 0.061 LB |
| EAN or UPC | 7316572544228 |