- Radial Shaft Seal
- 28 mm Shaft Diameter
- 48 mm Housing Bore Diameter
- 11 mm Width
| Housing Bore Dia. | 48 mm |
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.082 LB |
| EAN or UPC | 85311238243 |
| Housing Bore Dia. | 48 mm |
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.082 LB |
| EAN or UPC | 85311238243 |