- Radial Shaft Seal
- 28 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 47 mm |
| Weight | 0.045 LB |
| EAN or UPC | 7316572032572 |
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 47 mm |
| Weight | 0.045 LB |
| EAN or UPC | 7316572032572 |