- Radial Shaft Seal
- 28 mm Shaft Diameter
- 45 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 45 mm |
| Shaft Dia. | 28 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543559 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 45 mm |
| Shaft Dia. | 28 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572543559 |