- Radial Shaft Seal
- 28 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 6 mm Width
| Housing Bore Dia. | 44 mm |
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.036 LB |
| EAN or UPC | 7316572543429 |
| Housing Bore Dia. | 44 mm |
| Shaft Dia. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.036 LB |
| EAN or UPC | 7316572543429 |