- Radial Shaft Seal
- 28 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 42 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572032558 |
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 42 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572032558 |