- Radial Shaft Seal
- 28 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 28 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572543139 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Shaft Dia. | 28 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572543139 |