- Radial Shaft Seal
- 28 mm Shaft Diameter
- 38 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 38 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316572543030 |
| Inch/Metric | Metric |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 38 mm |
| Weight | 0.03 LB |
| EAN or UPC | 7316572543030 |