- Radial Shaft Seal
- 73.03 mm Shaft Diameter
- 101.68 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | C8 |
| Temperature Range [Max] | 225 °F |
| Seal Application | Two Fluids or Maximum Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 73.03 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Pressure | 5 psi |
| Housing Bore Dia. | 101.68 mm |
| Weight | 0.485 LB |
| EAN or UPC | 85311029292 |

