- Radial Shaft Seal
- 730.25 mm Shaft Diameter
- 781.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 730.25 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Housing Bore Dia. | 781.05 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 11.512 LB |
| EAN or UPC | 85311142304 |

