
- Radial Shaft Seal
- 73.03 mm Shaft Diameter
- 98.45 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Shaft Dia. | 73.03 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Cover/Compensation Ring/Plate Required | No |
Pressure | 3 psi |
Inch/Metric | Metric |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion |
Case Construction | Steel Case w/o Inner Case |
Seal Design | Bonded Design |
Temperature Range [Min] | -65 °F |
Housing Bore Dia. | 98.45 mm |
Construction | HM21 |
Lip Type | Single Lip w/o Spring |
Spring Material | None |
Lip Material | Nitrile |
Lip Style | Internal |
Temperature Range [Max] | 225 °F |
Weight | 0.238 LB |
EAN or UPC | 85311029230 |
